Motion
MT3259444
MORSE® Cutting Tools Ball End Mill - 5965 Series, Carbide Material, 3 mm Mill Dia., 9 mm Cutting Length, 3 mm Shank Dia., 39 mm Overall Length
MI ITEM #01192577
MFR #MT3259444
List Price$30.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5965 Series, Carbide Material, 3 mm Mill Dia., 9 mm Cutting Length, 3 mm Shank Dia., 39 mm Overall Length
MI ITEM #01192577
MFR #MT3259444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.62/each for your price

Overview

Mfr description
59444 5965 4FL SE BALL SC 3.0 MM

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    39 mm
  • Length Type
    Regular
  • Series
    5965
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text