Motion
MT3259449
MORSE® Cutting Tools Ball End Mill - 5965 Series, Carbide Material, 6 mm Mill Dia., 19 mm Cutting Length, 6 mm Shank Dia., 64 mm Overall Length
Mi Item #01192599
MFR #MT3259449
Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5965 Series, Carbide Material, 6 mm Mill Dia., 19 mm Cutting Length, 6 mm Shank Dia., 64 mm Overall Length
Mi Item #01192599
MFR #MT3259449

Mfr description
59449 5965 4FL SE BALL SC 6.0 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.70/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    19 mm
  • Length Type
    Regular
  • Mill Diameter  
    6 mm
  • Overall Length
    64 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5965
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)