Motion
59475
Superflex Silicone Sealant - White, Acetoxy silicone Base, 300 ml, Cartridge, 24 hr Cure Time
MI ITEM #01192695
MFR #59475
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - White, Acetoxy silicone Base, 300 ml, Cartridge, 24 hr Cure Time
MI ITEM #01192695
MFR #59475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.97/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.01 @ 25 °C
  • Weight
    0.81 lbs

Details

  • Application
    Coating, Potting, Sealing
  • Chemical Base
    Acetoxy silicone
  • Color
    White
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Cartridge
  • Prop 65 Statement
    Cancer
  • UPC_NO
    079340594753

Overview

Mfr description
193998 59475 RTV WHITE 300 ML CQ
  • General-purpose one-part silicone adhesive sealant
  • Cures at room temperature to form a tough rubber seal
  • Will not slump in overhead or vertical applications
  • Formulated to withstand extreme temperature cycling, UV light and ozone
  • Temperature range: -65°F to 450°F
  • Cannot be painted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought