Motion
59530
Superflex Silicone Sealant - Transparent, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
MI ITEM #01192900
MFR #59530
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Transparent, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
MI ITEM #01192900
MFR #59530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.67/each

Specifications

Dimensions

  • Package Size
    80 ml
  • Specific Gravity
    1.01 @ 25 °C
  • Weight
    0.30 lbs

Details

  • Application
    Sealing
  • Chemical Base
    Acetoxy silicone
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    079340595309

Overview

Mfr description
160809 59530 SUPERFLX CLEAR RTV 80ML CG
  • General-purpose, one-part silicone adhesive sealant cures at room temperature to form a tough rubber seal
  • Will not slump in overhead or vertical applications
  • Formulated to withstand extreme temperature cycling, UV light and ozone
  • Cannot be painted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought