Motion
59630
Superflex Silicone Sealant - Red, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
MI ITEM #01193111
MFR #59630
Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Red, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
MI ITEM #01193111
MFR #59630

Mfr description
135507 59630 SUPERFLEX RED RTV 80ML TB/
  • Makes gaskets that resist temperatures to 600°F (315°C) intermittent
  • Resists aging, weather and thermal cycling without shrinking, cracking or hardening
  • Fills gaps to 0.25"
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.25/each

Specifications

Dimensions

  • Package Size
    80 ml
  • Specific Gravity
    1.05 @ 25 °C
  • Weight
    0.28 lbs

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Acetoxy silicone
  • Color
    Red
  • Cure Time
    24 hr
  • Operating Temperature Range
    -75 to +600 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Prop 65 Statement
    Cancer and Reproductive Harm
  • UPC_NO
    079340596306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)