Motion
59675
Superflex Silicone Sealant - Red, Acetoxy silicone Base, 300 ml, Cartridge, 24 hr Cure Time, Form: Paste
MI ITEM #01193231
MFR #59675
Price$66.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Red, Acetoxy silicone Base, 300 ml, Cartridge, 24 hr Cure Time, Form: Paste
MI ITEM #01193231
MFR #59675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.41/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.05 @ 25 °C
  • Weight
    0.83 lbs

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Acetoxy silicone
  • Color
    Red
  • Cure Time
    24 hr
  • Operating Temperature Range
    -75 to +600 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Prop 65 Statement
    Cancer and Reproductive Harm
  • UPC_NO
    079340596757

Overview

Mfr description
198817 59675 RTV RED 300 ML CQ
  • Makes gaskets that resist temperatures to 600°F (315°C) intermittent
  • Resists aging, weather and thermal cycling without shrinking, cracking or hardening
  • Fills gaps to 0.25"
  • Color: Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought