Motion
SI 598
Gasket Sealant - Paste, Black Color, 70 ml, Tube
Mi Item #01193584
MFR #SI 598
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Black Color, 70 ml, Tube
Mi Item #01193584
MFR #SI 598

Mfr description
234609 59830 598 BLACK RTV 70ML TB/CG
  • Instant seal and blowout resistance
  • Replaces most cut gaskets
  • Low odor and sensor-safe
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.18/each

Specifications

Dimensions

  • Package Size
    70 ml
  • Specific Gravity
    1.27

Details

  • Application
    Gaskets
  • Base Type
    Silicone
  • Chemical Base
    Oxime Silicone
  • Color
    Black
  • Container Type
    Tube
  • Fixture Time
    Tack Free: 30 min.
  • Flash Point
    199.94 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +625 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    ABS, CFIA
  • Substrate
    Stamped Metal Assemblies
  • UPC_NO
    079340598300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)