Motion
SI 598
Gasket Sealant - Paste, Black Color, 49 lb, Pail
MI ITEM #01193725
MFR #SI 598
List Price$3,245.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Black Color, 49 lb, Pail
MI ITEM #01193725
MFR #SI 598

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,245.06/each for your price

Overview

Mfr description
135509 59891 598 BLACK RTV 49LB PAIL

Specifications

  • Package Size
    49 lb
  • Package Type
    Pail
  • Product Form
    Paste
  • Chemical Base
    Oxime Silicone
  • Color
    Black
  • Max Pressure
    0.62 MPa
  • Application
    Gaskets
  • Operating Temperature Range
    -75 to +625 °F
  • UPC_NO
    079340598911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought