Motion
59997
Single Lip PTFE Seal - Solid, 6.000 in Shaft Dia., 6.750 in OD, 0.500 in Overall Width, SL1 Design, Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #01193916
MFR #59997
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip PTFE Seal - Solid, 6.000 in Shaft Dia., 6.750 in OD, 0.500 in Overall Width, SL1 Design, Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #01193916
MFR #59997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59997 OIL SEAL
  • High chemical resistance
  • Withstand speeds up to 5, 900 ft/min and withstands pressures up to 500 psi
  • Wide operating temperature range from –95 to +480 °F

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.000 in
  • Outside Diameter
    6.750 in
  • Overall Width
    0.500 in
  • Design Type
    SL1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • Casing
    Steel
  • Case Design
    Metal Case
  • Operating Temperature Range
    -90 to 480 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311038744
  • Lubricant Type
    Oil or Grease
  • Construction Description
    PTFE seal, metal case
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines, pumps, gearboxes
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought