Motion
J4234B
Two-Way Straight Jaw Puller Set - 10 ton Capacity, 2-15/16 in, 4-11/16 in, 7-1/8 in Max. Reach, Number of Pieces: 12
MI ITEM #01194038
MFR #J4234B
Price$647.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Way Straight Jaw Puller Set - 10 ton Capacity, 2-15/16 in, 4-11/16 in, 7-1/8 in Max. Reach, Number of Pieces: 12
MI ITEM #01194038
MFR #J4234B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$647.02/each

Specifications

Dimensions

  • Maximum Reach
    2-15/16 in, 4-11/16 in, 7-1/8 in
  • Weight
    14.25 lbs

Details

  • Capacity
    10 ton
  • Includes
    (2) J4018 Cap Screw Jaw
  • Number Of Pieces
    12
  • Series/System Compatibility
    Proto-Ease
  • Type
    Two-Way Straight Jaw Puller Set
  • UPC_NO
    662679470654

Overview

Mfr description
J4234B SET PULLER 10 TON PULLER
  • Reach: 2-15/16", 4-11/16" and 7-1/8" (18" with jaws bolted together)
  • Spread: 10" includes steel storage box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought