Motion
J4238
Two-Way Straight Jaw Puller Set - 10 ton Capacity, 2-15/16 in, 4-11/16 in, 7-1/8 in Max. Reach, Number of Pieces: 9
Mi Item #01194092
MFR #J4238
Price$305.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Way Straight Jaw Puller Set - 10 ton Capacity, 2-15/16 in, 4-11/16 in, 7-1/8 in Max. Reach, Number of Pieces: 9
Mi Item #01194092
MFR #J4238

Mfr description
J4238 PULLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.28/each

Specifications

Dimensions

  • Maximum Reach
    2-15/16 in, 4-11/16 in, 7-1/8 in
  • Weight
    8.20 lbs

Details

  • Capacity
    10 ton
  • Includes
    (2) J4018 Cap Screw Jaw
  • Manufacturer Upc Number
    662679033552
  • Number Of Pieces
    9
  • Type
    Two-Way Straight Jaw Puller Set
  • UPC_NO
    662679470746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)