Motion
J4232SJ
Two-Way Straight Jaw Puller Set - 10 ton Capacity, 4-11/16 in, 7-1/8 in Max. Reach, Number of Pieces: 9
Mi Item #01194124
MFR #J4232SJ
Price$365.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Way Straight Jaw Puller Set - 10 ton Capacity, 4-11/16 in, 7-1/8 in Max. Reach, Number of Pieces: 9
Mi Item #01194124
MFR #J4232SJ

Mfr description
J4232SJ SET PULLER 10 TON 2-WAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.63/each

Specifications

Dimensions

  • Maximum Reach
    4-11/16 in, 7-1/8 in
  • Weight
    8.40 lbs

Details

  • Capacity
    10 ton
  • Includes
    (2) J4016A Dual Reach Jaw
  • Number Of Pieces
    9
  • Series/System Compatibility
    Proto-Ease
  • Type
    Two-Way Straight Jaw Puller Set
  • UPC_NO
    662679471279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)