Motion
J4290B
Standard Puller Set - 6 ton Capacity, 2 in, 4 in, 6 in Max. Reach, Number of Pieces: 35
Mi Item #01194523
MFR #J4290B
Price$1,002.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Puller Set - 6 ton Capacity, 2 in, 4 in, 6 in Max. Reach, Number of Pieces: 35
Mi Item #01194523
MFR #J4290B

Mfr description
J4290B PULLER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,002.58/each

Specifications

Dimensions

  • Maximum Reach
    2 in, 4 in, 6 in
  • Weight
    27.74 lbs

Details

  • Capacity
    6 ton
  • Includes
    (1) J4256S Inside Hook Jaw
  • Number Of Pieces
    35
  • Type
    Standard Puller Set
  • UPC_NO
    662679471460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)