Specifications
Dimensions
- Weight40.43 lbs
Details
- Capacity10 ton
- Includes(1) J4235UA Adapter, 3/4 in-12 Female Acme x 5/8 in-18 UNF Male
- Number Of Pieces41
- TypePress & Pull Set
- UPC_NO662679471521
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)