Motion
J4390B
Bearing Separator Set - Number of Pieces: 7
Mi Item #01194636
MFR #J4390B
Price$810.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Separator Set - Number of Pieces: 7
Mi Item #01194636
MFR #J4390B

Mfr description
J4390B PULLER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$810.46/each

Specifications

Dimensions

  • Weight
    27.62 lbs

Details

  • Includes
    1-13/16 in, 2-13/32 in, 4-3/8 in, 6 in Bearing Splitters, Threaded Rod, Molded Plastic
  • Number Of Pieces
    7
  • Type
    Bearing Separator Set
  • UPC_NO
    662679471644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)