Motion
133-6FBA
Bushing Kit - 5/8 x 7/8 in Keyway Size
Mi Item #01194639
MFR #133-6FBA
Price$224.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Kit - 5/8 x 7/8 in Keyway Size
Mi Item #01194639
MFR #133-6FBA

Mfr description
133-6FBA 5/8 X 7/8 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.26/each

Specifications

Dimensions

  • Minimum Keyway Size
    5/8 x 7/8 in
  • Weight
    1.00 lbs

Details

  • Bushing Type
    Bushing Kit
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    781568851104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)