Specifications
Dimensions
- Weight110.00 lbs
Details
- Includes(3) J4026A Dual Reach Jaw
- Manufacturer Upc Number662679004576
- Number Of Pieces74
- Series/System CompatibilityProto-Ease
- TypeMaster Puller Set
- UPC_NO662679471842
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)