Specifications
Dimensions
- Weight45.31 lbs
Details
- Capacity10 ton
- Includes(3) J4026A Dual Reach Jaw
- Number Of Pieces36
- Series/System CompatibilityProto-Ease
- TypeGeneral Puller Set
- UPC_NO662679471866
Overview
Mfr description
J4245 PULLER SET