Motion
J4252
Two- & Three-Way Cone Puller Set - 6 ton Capacity, 4 in, 6 in Max. Reach, Number of Pieces: 14
Mi Item #01194725
MFR #J4252
Price$321.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two- & Three-Way Cone Puller Set - 6 ton Capacity, 4 in, 6 in Max. Reach, Number of Pieces: 14
Mi Item #01194725
MFR #J4252

Mfr description
J4252 PULLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.27/each

Specifications

Dimensions

  • Maximum Reach
    4 in, 6 in
  • Weight
    3.99 lbs

Details

  • Capacity
    6 ton
  • Includes
    (3) J4056PN Pivot Pin
  • Number Of Pieces
    14
  • Series/System Compatibility
    Proto-Ease
  • Type
    Two- & Three-Way Cone Puller Set
  • UPC_NO
    662679471880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)