Motion
J4217
Proto-Ease™ 2 / 3 Way Adjustable Mechanical Jaw Puller - 6 ton Capacity, 8.00 in Spread, 4.50 in Reach
Mi Item #01194815
MFR #J4217
Price$386.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto-Ease™ 2 / 3 Way Adjustable Mechanical Jaw Puller - 6 ton Capacity, 8.00 in Spread, 4.50 in Reach
Mi Item #01194815
MFR #J4217

Mfr description
J4217 PULLER
  • Meets Fed. Spec.: GGG-P-00781-D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$386.91/each

Specifications

Dimensions

  • Reach
    4.50 in
  • Spread
    8.00 in
  • Weight
    6.70 lbs

Details

  • Capacity
    6 ton
  • Number Of Jaws
    2 / 3 Jaw
  • Puller Type
    2 / 3 Way Adjustable Jaw Puller
  • UPC_NO
    662679471248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)