1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J4212SJB
Push Puller - 4 in Maximum Reach
Mi Item #
01194911
MFR #
J4212SJB
Price
$248.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Push Pullers
PROTO TOOLS J4212SJB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J4212SJB
Push Puller - 4 in Maximum Reach
Mi Item #
01194911
MFR #
J4212SJB
Mfr description
J4212SJB SET PULLER 6 TON 2-WAY W/
Reach: 2 in, and 4 in
Spread: 6 in includes steel storage box
Specifications Fed'l Specs: GGG-P-781D
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$248
.33
/each
Add to Cart
Specifications
Dimensions
Maximum Reach
4 in
Spread Range
6 in
Weight
4.88 lbs
Details
Capacity
6 ton
Puller Type
Manual Pusher Puller
UPC_NO
662679471187
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items