1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J4233E
Proto-Ease™ 3 Way Adjustable Mechanical Jaw Puller - 10 ton Capacity, 12.00 in Spread, 5.00 in Reach
MI ITEM #
01194946
MFR #
J4233E
Price
$414.77
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Mechanical Jaw Pullers
PROTO TOOLS J4233E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J4233E
Proto-Ease™ 3 Way Adjustable Mechanical Jaw Puller - 10 ton Capacity, 12.00 in Spread, 5.00 in Reach
MI ITEM #
01194946
MFR #
J4233E
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$414.77
/each
Qty
Add to Cart
Specifications
Dimensions
Reach
5.00 in
Spread
12.00 in
Thread
7/16 – 14
Weight
13.18 lbs
Details
Capacity
10 ton
Number Of Jaws
3 Jaw
Puller Type
3 Way Adjustable Jaw Puller
UPC_NO
662679471286
Overview
Mfr description
J4233E PULLER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought