Motion
750789C
1700 Series 3/8 in. National Pipe Thread (NPT) High Pressure Swivel Nickel Plated Steel Rotary Union
MI ITEM #01195046
MFR #750789C
Your Price$355.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700 Series 3/8 in. National Pipe Thread (NPT) High Pressure Swivel Nickel Plated Steel Rotary Union
MI ITEM #01195046
MFR #750789C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.26/each(List $444.07)

Overview

Mfr description
750789 ROTARY UNION
  • A single acting thrust bearing permits slow rotation at high pressures.
  • Corrosion resistant nickel plated steel construction.
  • Equipped with a GR seal technology.
  • High-pressure swivel ideal for use in hydraulic and pneumatic applications.

Specifications

  • Rotary Union Type
    High-Pressure Swivel
  • Thread Size
    3/8 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Swivel
  • Speed
    80 rpm
  • Water Pressure
    5,075 psi
  • Steam Pressure
    5,075 psi
  • Air Pressure
    5075 psi
  • Water Temperature
    248 °F
  • Steam Temperature
    248 °F
  • Hot Oil Temperature
    248 °F
  • Flow
    Mono Flow
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • ECCN
    EAR99
  • Harmonization Code
    8430.49.8010
  • Weight
    0.77 lb
  • Series
    1700 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text