Motion
J7222H
Impact Socket - 11/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #01195077
MFR #J7222H
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 11/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #01195077
MFR #J7222H

Mfr description
J7222H IMPACT SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/32 in
  • Socket Size
    11/16 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679330705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)