Motion
J7011M
Impact Socket - 11 mm Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Metric
Mi Item #01195406
MFR #J7011M
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 11 mm Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Metric
Mi Item #01195406
MFR #J7011M

Mfr description
J7011M IMPACT SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/4 in
  • Socket Size
    11 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679330156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)