Motion
J4041
2 Way Battery Terminal / Small Bearing Mechanical Jaw Puller - 1.00 in Spread, 1.00 in Reach
Mi Item #01195447
MFR #J4041
Price$57.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Way Battery Terminal / Small Bearing Mechanical Jaw Puller - 1.00 in Spread, 1.00 in Reach
Mi Item #01195447
MFR #J4041

Mfr description
J4041 PULLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.51/each

Specifications

Dimensions

  • Reach
    1.00 in
  • Spread
    1.00 in
  • Weight
    0.64 lbs

Details

  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Battery Terminal / Small Bearing Jaw Puller
  • UPC_NO
    662679471767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)