Motion
1050T20-1070T20 COVER FSTNR SET INCH

FALK
1050T20-1070T20 COVER FSTNR SET INCH

Grid Coupling Component - Steel Material, 1050T Coupling Size Code
MI ITEM #01195853
MFR #1050T20-1070T20 COVER FSTNR SET INCH
Price$39.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T20-1070T20 COVER FSTNR SET INCH

Grid Coupling Component - Steel Material, 1050T Coupling Size Code
MI ITEM #01195853
MFR #1050T20-1070T20 COVER FSTNR SET INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.43/each

Specifications

Dimensions

  • Coupling Size Code
    1050T
  • Weight
    0.20 lbs

Details

  • Compatible Part Number
    1050T20, 1060T20, 1070T20
  • For Cover Type
    Vertical
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934010286

Overview

Mfr description
1050T20-1070T20 COVER FSTNR SET INCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought