Motion
1160T20-1170T20 COVER FSTNR SET INCH

FALK
1160T20-1170T20 COVER FSTNR SET INCH

Grid Coupling Component - Steel Material, 1160, 1170 Coupling Size Code
Mi Item #01195932
MFR #1160T20-1170T20 COVER FSTNR SET INCH
Price$342.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T20-1170T20 COVER FSTNR SET INCH

Grid Coupling Component - Steel Material, 1160, 1170 Coupling Size Code
Mi Item #01195932
MFR #1160T20-1170T20 COVER FSTNR SET INCH

Mfr description
1160T20-1170T20 COVER FSTNR SET INCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.34/each

Specifications

Dimensions

  • Coupling Size Code
    1160, 1170
  • Weight
    3.05 lbs

Details

  • Compatible Part Number
    1160T20, 1170T20
  • Coupling Component
    Hardware Kit
  • For Cover Type
    Vertical
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934015205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)