Motion
J4045
2 Way Mechanical Jaw Puller - 7 ton Capacity, 9.00 in Spread, 5.50 in Reach
Mi Item #01195941
MFR #J4045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Way Mechanical Jaw Puller - 7 ton Capacity, 9.00 in Spread, 5.50 in Reach
Mi Item #01195941
MFR #J4045

Mfr description
J4045 PULLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Forcing Screw Length
    9.00 in
  • Reach
    5.50 in
  • Spread
    9.00 in
  • Thread
    11/16 – 18
  • Weight
    4.28 lbs

Details

  • Capacity
    7 ton
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Jaw Puller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)