Motion
J7413M
Impact Socket - 13 mm Socket, 1/2 in Drive, 6 PT, Black Oxide, 1-1/2 in OAL, Metric
MI ITEM #01196450
MFR #J7413M
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13 mm Socket, 1/2 in Drive, 6 PT, Black Oxide, 1-1/2 in OAL, Metric
MI ITEM #01196450
MFR #J7413M

Mfr description
J7413M IMPACT SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.45/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    13 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679340926

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)