Motion
FWC721-400-B5-J

BOSTON GEAR
FWC721-400-B5-J

FWC721 D/R Red. 400:1 Ratio, No Base, "J" Assy
Mi Item #01196541
MFR #FWC721-400-B5-J
Price$3,139.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721-400-B5-J

FWC721 D/R Red. 400:1 Ratio, No Base, "J" Assy
Mi Item #01196541
MFR #FWC721-400-B5-J

Mfr description
60171 MAG. REV. PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,139.61/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.0000 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711601716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)