Motion
1020T31/T35 SHAFT HUB RSB

FALK
1020T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01196801
MFR #1020T31/T35 SHAFT HUB RSB
Price$187.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01196801
MFR #1020T31/T35 SHAFT HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$187.70/each

Specifications

Dimensions

  • Coupling Size
    1020
  • Coupling Size Code
    1020T
  • Distance Between Shafts
    1.78 to 4.03 (T35) in, 3-1/2 to 8 (T31) in
  • Hub Diameter  
    1.56 (T-Hub-T35) in, 2.06 (Shaft Hub-T35) in, 2.06 (T31) in
  • Length Through Bore  
    1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in
  • Outside Diameter
    2.0625 in
  • Overall Length
    4.7500 in
  • Weight
    3.68 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub for Spacer
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    460 in
  • UPC_NO
    698210000615

Overview

Mfr description
1020T31/T35 SHAFT HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text