Motion
1030T31/T35 SHAFT HUB RSB

FALK
1030T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 10 Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.6300 in Length Through Bore
MI ITEM #01196825
MFR #1030T31/T35 SHAFT HUB RSB
Price$155.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 10 Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.6300 in Length Through Bore
MI ITEM #01196825
MFR #1030T31/T35 SHAFT HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.78/each

Specifications

Dimensions

  • Coupling Size
    1030T31/T35
  • Coupling Size Code
    10
  • Length Through Bore  
    1.6300 in
  • Weight
    5.21 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934007491

Overview

Mfr description
1030T31/T35 SHAFT HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text