Motion
1030T31/T35 SHAFT HUB 1.250

FALK
1030T31/T35 SHAFT HUB 1.250

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 1.6300 in Length Through Bore
MI ITEM #01196836
MFR #1030T31/T35 SHAFT HUB 1.250
Price$250.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/T35 SHAFT HUB 1.250

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 1.6300 in Length Through Bore
MI ITEM #01196836
MFR #1030T31/T35 SHAFT HUB 1.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Size
    1030T31/T35
  • Coupling Size Code
    1030T
  • Length Through Bore  
    1.6300 in
  • Overall Length
    4.0000 in
  • Weight
    7.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • UPC_NO
    782934006180

Overview

Mfr description
1030T31/T35 SHAFT HUB 1.250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text