Motion
1050T31/T35 SHAFT HUB RSB

FALK
1050T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.3800 in Length Through Bore
MI ITEM #01196860
MFR #1050T31/T35 SHAFT HUB RSB
Price$216.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.3800 in Length Through Bore
MI ITEM #01196860
MFR #1050T31/T35 SHAFT HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$216.82/each

Specifications

Dimensions

  • Coupling Size
    1050T31/T35
  • Coupling Size Code
    1050T
  • Distance Between Shafts
    4.3750 in
  • Hub Barrel Outside Diameter
    3.4400 in
  • Hub Diameter  
    3.440 in
  • Length Through Bore  
    2.3800 in
  • Overall Length
    5.5000 in
  • Weight
    7.2320 lb

Details

  • A/B Class
    B
  • Bore Type
    Rough Stock
  • Country of Origin
    US
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T31/T35 Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0251673
  • Manufacturer Product Page
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs
  • Torque Capacity
    3850 in
  • UPC_NO
    782934007514

Overview

Mfr description
1050T31/T35 SHAFT HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text