Motion
1070T31/T35 SHAFT HUB RSB

FALK
1070T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.1300 in Length Through Bore
Mi Item #01196893
MFR #1070T31/T35 SHAFT HUB RSB
Price$359.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/T35 SHAFT HUB RSB

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.1300 in Length Through Bore
Mi Item #01196893
MFR #1070T31/T35 SHAFT HUB RSB

Mfr description
1070T31/T35 SHAFT HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.35/each

Specifications

Dimensions

  • Coupling Size
    1070
  • Coupling Size Code
    1070T
  • Hub Barrel Outside Diameter
    4.3100 in
  • Length Through Bore  
    3.1300 in
  • Outside Diameter
    4.3125 in
  • Overall Length
    6.7000 in
  • Weight
    15.43 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Hub Type
    T31/T35 Shaft Hub
  • Manufacturer Catalog Number
    0258639
  • Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • UPC_NO
    782934007538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)