Motion
1080T31/35 SHAFT HUB RSB

FALK
1080T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.0620 to 3.5000 in Bore Diameter, 3.5000 in Length Through Bore
Mi Item #01196910
MFR #1080T31/35 SHAFT HUB RSB
Price$492.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.0620 to 3.5000 in Bore Diameter, 3.5000 in Length Through Bore
Mi Item #01196910
MFR #1080T31/35 SHAFT HUB RSB

Mfr description
1080T31/T35 SHAFT HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$492.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.0620 to 3.5000 in
  • Bore Length
    3.5000 in
  • Bore Size Max
    3.5000 in
  • Bore Size Min
    1.0620 in
  • Coupling Size Code
    1080T
  • Hub Barrel Outside Diameter
    4.8100 in
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    7.0000 in
  • Overall Length
    7.5000 in
  • Weight
    20.7640 lb

Details

  • A/B Class
    A
  • Bore Fit
    Rough Bore
  • Bore Type
    Rough Stock
  • Country of Origin
    CN
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T31/T35 Shaft Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs
  • Torque Capacity
    18150 ft-lbs
  • UPC_NO
    782934007545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)