Motion
1090T31/35 SHAFT HUB RSB

FALK
1090T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.0620 to 4.0000 in Bore Diameter, 4.0000 in Length Through Bore
Mi Item #01196927
MFR #1090T31/35 SHAFT HUB RSB
Price$673.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.0620 to 4.0000 in Bore Diameter, 4.0000 in Length Through Bore
Mi Item #01196927
MFR #1090T31/35 SHAFT HUB RSB

Mfr description
1090T31/T35 SHAFT HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$673.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.0620 to 4.0000 in
  • Bore Length
    4.0000 in
  • Bore Size Max
    4.0000 in
  • Bore Size Min
    1.0620 in
  • Coupling Size Code
    1090T
  • Distance Between Shafts
    3-1/4 to 8.03 (T35) in, 6.44 to 16 (T31) in
  • Hub Barrel Outside Diameter
    5.6200 in
  • Hub Diameter  
    5.62 (T31) in, 5.62 (T35-Shaft Hub) in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    8.31 (T31) in, 8.31 (T35) in
  • Overall Length
    8.8000 in
  • Weight
    32.7610 lb

Details

  • A/B Class
    A
  • Bore Fit
    Rough Bore
  • Bore Type
    Rough Stock
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T31/T35 Shaft Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs
  • Torque Capacity
    33000 ft-lbs
  • UPC_NO
    782934007552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)