Motion
1100T31/35 SHAFT HUB RSB

FALK
1100T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.6250 to 4.7500 in Bore Diameter, 3.5600 in Length Through Bore
Mi Item #01196943
MFR #1100T31/35 SHAFT HUB RSB
Price$1,616.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.6250 to 4.7500 in Bore Diameter, 3.5600 in Length Through Bore
Mi Item #01196943
MFR #1100T31/35 SHAFT HUB RSB

Mfr description
1100T31/T35 SHAFT HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,616.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 to 4.7500 in
  • Bore Size Max
    4.7500 in
  • Bore Size Min
    1.6250 in
  • Coupling Size Code
    1100T
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Barrel Outside Diameter
    6.7500 in
  • Hub Diameter  
    6-3/4 (T31) in, 6-3/4 (T35-Shaft Hub) in
  • Length Through Bore  
    3.5600 in
  • Outside Diameter
    9.88 (T31) in, 9.88 (T35) in
  • Overall Length
    3.5600 in
  • Weight
    82.80 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Shaft Hub
  • Material
    Steel
  • Max Rpm
    2440 rpm
  • Maximum Speed
    2440 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs
  • Torque Capacity
    55550 ft-lbs
  • UPC_NO
    782934007927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)