Motion
1110T31/35 SHAFT HUB RSB

FALK
1110T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1110T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 4.5000 to 5.5000 in Bore Diameter, 4.1000 in Length Through Bore
Mi Item #01196959
MFR #1110T31/35 SHAFT HUB RSB
Price$2,896.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1110T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 4.5000 to 5.5000 in Bore Diameter, 4.1000 in Length Through Bore
Mi Item #01196959
MFR #1110T31/35 SHAFT HUB RSB

Mfr description
1110T31/35 SHAFT HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,896.73/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 to 5.5000 in
  • Bore Length
    4.1000 in
  • Bore Size Max
    5.5000 in
  • Bore Size Min
    1.6250 in
  • Coupling Size Code
    1110T
  • Distance Between Shafts
    4.19 to 8.06 (T35) in, 8-1/4 to 16 (T31) in
  • Hub Barrel Outside Diameter
    7.7500 in
  • Hub Diameter  
    7-3/4 (T31) in, 7-3/4 (T35-Shaft Hub) in
  • Length Through Bore  
    4.1000 in
  • Outside Diameter
    10.62 (T31) in, 10.62 (T35) in
  • Overall Length
    4.1000 in
  • Weight
    65.0000 lb

Details

  • A/B Class
    B
  • Bore Fit
    Rough Bore
  • Bore Type
    Rough Stock
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T31/T35 Shaft Hub
  • Material
    Steel
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs
  • Torque Capacity
    82500 ft-lbs
  • UPC_NO
    782934007934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)