Motion
1120T31/35 SHAFT HUB RSB

FALK
1120T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1120T Coupling Size Code, Rough Stock Bore, 4.7 (Shaft Hub-T35) in, 4.7 (T31) in, 5.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01196976
MFR #1120T31/35 SHAFT HUB RSB
Your Price$4,167.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1120T Coupling Size Code, Rough Stock Bore, 4.7 (Shaft Hub-T35) in, 4.7 (T31) in, 5.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01196976
MFR #1120T31/35 SHAFT HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,167.14/each(List $5,208.92)

Overview

Mfr description
1120T31/35 SHAFT HUB RSB

Specifications

  • Coupling Size Code
    1120T
  • Hub Type
    Shaft Hub for Spacer
  • Bore Type
    Rough Stock
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    121000 in
  • Max Rpm
    2025 rpm
  • Distance Between Shafts
    4.91 to 8.06 (T35) in, 9.69 to 16 (T31) in
  • Horsepower @ 100 RPM
    192 hp
  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007941
  • UPC_NO
    782934007941
  • Weight
    171.00 lbs
  • Coupling Size
    1120T31/35
  • Outside Diameter
    8.8800 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text