Motion
1130T31/35 SHAFT HUB RSB

FALK
1130T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1130T Coupling Size Code, Rough Stock Bore, 5.3 (Shaft Hub-T35) in, 5.3 (T31) in, 6.38 (T-Hub-T35) in Length Through Bore
MI ITEM #01196994
MFR #1130T31/35 SHAFT HUB RSB
Price$5,418.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1130T Coupling Size Code, Rough Stock Bore, 5.3 (Shaft Hub-T35) in, 5.3 (T31) in, 6.38 (T-Hub-T35) in Length Through Bore
MI ITEM #01196994
MFR #1130T31/35 SHAFT HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,418.59/each

Specifications

Dimensions

  • Coupling Size
    1130T31/35
  • Coupling Size Code
    1130T
  • Distance Between Shafts
    10.12 to 16 (T31) in, 5.12 to 8.06 (T35) in
  • Hub Diameter  
    8.56 (T-Hub-T35) in, 9.38 (Shaft Hub-T35) in, 9.38 (T31) in
  • Length Through Bore  
    5.3 (Shaft Hub-T35) in, 5.3 (T31) in, 6.38 (T-Hub-T35) in
  • Outside Diameter
    9.3800 in
  • Weight
    217.60 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    279 hp
  • Hub Type
    Shaft Hub for Spacer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007958
  • Max Rpm
    1800 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    176000 in
  • UPC_NO
    782934007958

Overview

Mfr description
1130T31/35 SHAFT HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text