Motion
1140T31/35 SHAFT HUB RSB

FALK
1140T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1140T Coupling Size Code, Rough Stock Bore, 6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T-Hub-T35) in Length Through Bore
Mi Item #01197012
MFR #1140T31/35 SHAFT HUB RSB
Price$5,484.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T31/35 SHAFT HUB RSB

Grid Coupling Hub - 1140T Coupling Size Code, Rough Stock Bore, 6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T-Hub-T35) in Length Through Bore
Mi Item #01197012
MFR #1140T31/35 SHAFT HUB RSB

Mfr description
1140T31/35 SHAFT HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,484.44/each

Specifications

Dimensions

  • Coupling Size
    1140T31/35
  • Coupling Size Code
    1140T
  • Distance Between Shafts
    10-1/2 to 16 (T31) in, 5.31 to 8.06 (T35) in
  • Hub Diameter  
    10 (T-Hub-T35) in, 10-1/2 (Shaft Hub-T35) in, 10-1/2 (T31) in
  • Length Through Bore  
    6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T-Hub-T35) in
  • Outside Diameter
    10.5000 in
  • Weight
    240.00 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    401 hp
  • Hub Type
    Shaft Hub for Spacer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007965
  • Max Rpm
    1650 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    253000 in
  • UPC_NO
    782934007965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)