Motion
0292999

FALK
0292999

Inline Speed Reducer - 135.9:1 Ratio, 2-7/8 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01197305
MFR #0292999
Your Price$378.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0292999

Inline Speed Reducer - 135.9:1 Ratio, 2-7/8 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #01197305
MFR #0292999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.73/each(List $435.54)

Overview

Mfr description
1020T31/35 SHAFT HUB TL 1108

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    135.9:1
  • Output Shaft Diameter
    2-7/8 in
  • NEMA / IEC Frame Size
    215TC
  • Manufacturer Reducer Size
    10
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    36900 in in-lbs @ 1750 rpm
  • Housing Dimensions
    42.02 x 16.85 x 19.88 in
  • Max Input Horsepower
    15.900 hp @ 3500 rpm
  • Overhung Load Capacity
    8990 @ 25 RPM lb
  • Series
    T31_T35 Series Taper Lock (HTL) Hubs
  • Housing Height
    19.88 in
  • Housing Length
    42.02 in
  • Housing Width
    16.85 in
  • Manufacturer Upc Number
    782934000171
  • UPC_NO
    782934000171
  • Weight
    1.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text