Motion
1030T31/35 SHAFT HUB TL 1108

FALK
1030T31/35 SHAFT HUB TL 1108

Grid Coupling Hub - 1030 Coupling Size Code
Mi Item #01197323
MFR #1030T31/35 SHAFT HUB TL 1108
Price$393.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/35 SHAFT HUB TL 1108

Grid Coupling Hub - 1030 Coupling Size Code
Mi Item #01197323
MFR #1030T31/35 SHAFT HUB TL 1108

Mfr description
1030T31/35 SHAFT HUB TL 1108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.11/each

Specifications

Dimensions

  • Coupling Size
    1030T31/35
  • Coupling Size Code
    1030
  • Hub Diameter  
    2.3400 in
  • Overall Length
    4.0000 in
  • Weight
    1.9000 lb

Details

  • A/B Class
    B
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000188
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    1320 in
  • UPC_NO
    782934000188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)