Motion
1040T31/35 SHAFT HUB TL 1310

FALK
1040T31/35 SHAFT HUB TL 1310

Grid Coupling Hub - 1040 Coupling Size Code
MI ITEM #01197338
MFR #1040T31/35 SHAFT HUB TL 1310
Price$428.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31/35 SHAFT HUB TL 1310

Grid Coupling Hub - 1040 Coupling Size Code
MI ITEM #01197338
MFR #1040T31/35 SHAFT HUB TL 1310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$428.22/each

Specifications

Dimensions

  • Coupling Size
    1040T31/35
  • Coupling Size Code
    1040
  • Hub Diameter  
    3.0900 in
  • Overall Length
    5.5000 in
  • Weight
    7.14 lbs

Details

  • Coupling Type
    Grid
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000195
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    2200 in
  • UPC_NO
    782934000195

Overview

Mfr description
1040T31/35 SHAFT HUB TL 1310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought