Specifications
Dimensions
- Coupling Size Code1060
- Outside Diameter6.8000 in
- Overall Length6.7000 in
- Weight12.00 lbs
Details
- Coupling ComponentHub Only
- Product TypeGrid Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)