Motion
40R 1070T SHAFT HUB for 2525 TL In Bshg

FALK
40R 1070T SHAFT HUB for 2525 TL In Bshg

Grid Coupling Hub - 1070 Coupling Size Code
Mi Item #01197388
MFR #40R 1070T SHAFT HUB for 2525 TL In Bshg
Price$718.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R 1070T SHAFT HUB for 2525 TL In Bshg

Grid Coupling Hub - 1070 Coupling Size Code
Mi Item #01197388
MFR #40R 1070T SHAFT HUB for 2525 TL In Bshg

Mfr description
1070T31/35 SHAFT HUB TL 2525
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.37/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Hub Diameter  
    4.3100 in
  • Outside Diameter
    6.2500 in
  • Weight
    7.53 lbs

Details

  • Coupling Component
    Hub Only
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000225
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934000225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)