Motion
1080T31/35 SHAFT HUB TL 2525

FALK
1080T31/35 SHAFT HUB TL 2525

Grid Coupling Hub - 1080T Coupling Size Code, 3.0000 in Bore Diameter
MI ITEM #01197406
MFR #1080T31/35 SHAFT HUB TL 2525
Price$865.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SHAFT HUB TL 2525

Grid Coupling Hub - 1080T Coupling Size Code, 3.0000 in Bore Diameter
MI ITEM #01197406
MFR #1080T31/35 SHAFT HUB TL 2525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$865.65/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Coupling Size
    1080T31/35
  • Coupling Size Code
    1080T
  • Outside Diameter
    7.5000 in
  • Overall Length
    7.5000 in
  • Weight
    13.28 lbs

Details

  • Coupling Type
    Grid
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000232
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    18150 in
  • UPC_NO
    782934000232

Overview

Mfr description
1080T31/35 SHAFT HUB TL 2525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought