Motion
1100T31/35 SHAFT HUB TL 3535

FALK
1100T31/35 SHAFT HUB TL 3535

Grid Coupling Hub - 1100 Coupling Size Code
Mi Item #01197438
MFR #1100T31/35 SHAFT HUB TL 3535
Price$3,162.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31/35 SHAFT HUB TL 3535

Grid Coupling Hub - 1100 Coupling Size Code
Mi Item #01197438
MFR #1100T31/35 SHAFT HUB TL 3535

Mfr description
1100T31/35 SHAFT HUB TL 3535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,162.46/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Hub Diameter  
    6.7500 in
  • Outside Diameter
    9.8800 in
  • Weight
    102.60 lbs

Details

  • Coupling Component
    Hub Only
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000256
  • Max Rpm
    2440 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    55550 in
  • UPC_NO
    782934000256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)